Quickie Shackle, 2.48 in Length, 1.14 in Gate Opening, Steel, Black

  • Mfr # 99706

  • Zoro # G915625876


product price:  $67.99
/ea

Key Features

Material
Steel
Color
Black
Length
2.48 in
Gate Opening
1.14 in
Standards
CE EN 362 Class M, ANSI Z133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99706
Zoro #
G915625876
UPC #
810122891666
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.48 in
Width
2.72 in

Details

Item
Quickie Shackle
Material
Steel
Color
Black
Gate Opening
1.14 in
Standards
CE EN 362 Class M, ANSI Z133

Description

The most popular stainless steel connector is now CE Certified. A steel connector with unlimited potential. With a rope and tree-friendly shape, its a great solution for redirects, basal or canopy anchors, used in choke configurations and more. The rounded slic pin has an improved action but still offers a safe and secure connection at half the size of a carabiner. Carry one on your harness and discover all the ways this handy little connector can be used. Major Axis Rating: 23kN, Minor Axis Rating: 15kN. CE EN 362 Class M and Meets specifications of ANSI Z133.


  • CE certified for use as a connector. Great versatility, half the size of a standard carabiner, rope and tree-friendly shape for decreased wear and smoother connection within climbing systems
  • Great solution for basal or canopy anchor in addition to redirects and to use in choke configurations. Can now be used in competition
  • Features quadruple action slic pin ensuring safe and secure connection with rounded plungers for improved slic pin action
  • CE EN 362 Class M and meets specifications of ANSI Z133
  • Major Axis Rating: 23kN, Minor Axis Rating: 15kN
  • Limited lifetime warranty against defects in materials and workmanship

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.