Zoro Homepage

RC Grapple 99803

  • Mfr # 99803

  • Zoro # G815625877


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Length
11.4 in
Material
Aluminum Stainless Steel
Weight Capacity
160 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99803
Zoro #
G815625877
UPC #
810122892403
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.4 in

Details

Item
RC Grapple
Material
Aluminum Stainless Steel
Weight Capacity
160 kg

Description

Movement in the canopy made easy with this compact and collapsible retrievable hook. We partnered with Reg Coates to develop the RC Grapple - a device that allows you to get super mobile in the canopy. When attached to the tag end of your main climbing line, you can use the Grapple to get to a new work position while still tied in. Its low-profile, collapsible design is easy to store on your harness and will stay out of the way until you need it. The sleek design is aerodynamic to use, fits into tight unions and will easily grab onto a limb. The Grapple is also easy to retrieve when given slack and pulled back in. Ultimate work positioning assistant. Easy deployment, retrieval and racking. Effortless remote retrieval with the folding design. Scannable enabled for track and trace capability. Tether for carabiner connection. 160 kg WLL


  • Ultimate work positioning assistant. Movement in the canopy made easy with this collapsible retrievable hook. From the mind of Reg Coates and brought to life by Notch.
  • Low-profile, collapsible design easy to store on your harness and stays out of the way until you need it
  • Sleek and aerodynamic design fits into tight unions and easily grabs onto a limb. Easy to retrieve when given slack and pulled back in
  • Compact and collapsible design for easy deployment, retrieval and racking. Effortless remote retrieval with the folding design
  • Tether for carabiner connection. Scannable enabled for track and trace capability. 160 kg WLL
  • Limited lifetime warranty against defects in materials and workmanship

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.