Rope Logic Beast Whoopie w/Notch Rigging Ring 3/4 in. Tenex-Tec Pro adjustable 3-5 ft. 100128

  • Mfr # 100128

  • Zoro # G216285540


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Rope Diameter
3/4 in
Material
Tenex-Tec Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100128
Zoro #
G216285540
UPC #
810122892786
Country of Origin
United States

Dimensions

Length
3-5 ft
Rope Diameter
3/4 in
Size
3/4" Tenex-Tec Pro

Details

Color
Purple
Material
Tenex-Tec Pro

Description

Make a rigging point on any tree in record time with the Rope Logic Whoopie Ring Sling! Quickly adjust your sling length while refusing to sacrifice sling strength. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. Comes with a Notch arborist Beast 38mm x 28mm rigging ring installed and includes a Cordura abrasion-resistant sleeve. Made with 3/4" Samson Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 26,700 lbs. Adjusts 3-5 ft. in length.


  • Make a rigging point on any tree in record time with the Rope Logic Whoopie Ring Sling!
  • Quickly adjust your sling length by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail
  • Comes with an Notch arborist Beast (38mm x 28mm) rigging ring installed and includes a Cordura abrasion-resistant sleeve
  • Made with Samson 3/4" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 26,700 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.