Shop NOTCH EQUIPMENT
See all product information
Create Account
Rope Logic Dead Eye Sling - 3/4 in x 5 ft. Tenex Tec w/ Large Rigging Ring (36651)
- Mfr # 36651
- Zoro # G723782297
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Material
Tenex
Length
5 ft
Rope Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36651
- Zoro #
- G723782297
- UPC #
- 855535006757
- Country of Origin
- United States
- Item
- Rigging Sling
- Material
- Tenex
Dimensions
- Length
- 5 ft
- Rope Diameter
- 3/4 in
Description
A Notch Rigging Thimble #2 Large (28mm x 20mm) spliced onto a 3/4-inch 12 strand high-strength, low-stretch 5 ft. Tenex rope from Samson with a Dead Eye Sling. Hand spliced by Rope Logic's Splicing Department this sling can go from ground level to the crown in your rigging systems. Brought to the Tree industry from the Marine industry by J. David Driver, the X MAN, the X-Rigging Rings are made of hard-coat anodized aluminum which makes them strong as an OX! Working Load limit 2,200 lbs. (10:1).
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, AS, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.