Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope Logic Dead Eye Sling, 5/8 in. x 10 ft. Samson Tenex Tec Pro 100892

  • Mfr # 100892

  • Zoro # G516285660


product price: $71.99
/ea

Key Features

Color
Black
Size
5/8" x 10 ft.
Material
Tenex Tec Pro
Length
10 ft
Rope Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100892
Zoro #
G516285660
UPC #
810122896517
Country of Origin
United States

Dimensions

Size
5/8" x 10 ft.
Length
10 ft
Rope Diameter
5/8 in

Details

Color
Black
Material
Tenex Tec Pro

Description

Rope Logic's Dead Eye Slings are an essential component of rigging tree work. These high strength slings feature a single spliced eye on one end- designed to anchor hardware around a tree, or provide a secure choke around limbs and rigging points. Dead Eyes are easy to setup, adjust, and remove, making them a versatile choice for lowering limbs, redirecting lines, or setting anchors in various tree care scenarios. Made with Samson Tenex-Tec Pro, the Cadillac of hollow braids all the great benefits of Tenex-Tec and more. This line is stronger, solution dyed, and has an arborist specific construction including a custom twist rate. Spliced by the Experts at Rope Logic into your preferred Dead Eye Configuration. Also available in Samson Stable Braid and Tenex Tec; 5/8" or 3/4" diameters and 10, 15, 20 or 25 ft. lengths. MBS: 16,500 lbs.


  • Dead Eye Slings provide a secure choke around limbs and rigging points. Dead Eyes are easy to setup, adjust, and remove, making them a versatile choice for lowering limbs, redirecting lines, or setting anchors in various tree care scenarios
  • High strength sling features a single spliced eye on one end by the experts at Rope Logic into your preferred Dead Eye Configuration. MBS: 16,500 lbs.
  • Made with Samson Tenex-Tec Pro, the Cadillac of hollow braids, all the great benefits of Tenex-Tec and more. This line is stronger, solution dyed, and has an arborist specific construction including a custom twist rate
  • Excellent abrasion resistance and easy to splice, Samson Tenex-Tec Pro also allows more rope surface conformance to objects being lifted than standard single braid constructions
  • Also available in Stable Braid and Tenex Tec; 5/8" or 3/4" diameters and 10, 15, 20 or 25 ft. lengths

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.