Rope Logic Dead Eye Sling, 5/8 in. x 15 ft. Samson Tenex Tec 100890

  • Mfr # 100890

  • Zoro # G016285580


product price: $67.45
/ea

Key Features

Material
Tenex Tec
Color
Orange
Rope Diameter
5/8 in
Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100890
Zoro #
G016285580
UPC #
810122896494
Country of Origin
United States

Dimensions

Size
5/8" x 15 ft.
Rope Diameter
5/8 in
Length
15 ft

Details

Material
Tenex Tec
Color
Orange

Description

Rope Logic's Dead Eye Slings are an essential component of rigging tree work. These high strength slings feature a single spliced eye on one end- designed to anchor hardware around a tree, or provide a secure choke around limbs and rigging points. Dead Eyes are easy to setup, adjust, and remove, making them a versatile choice for lowering limbs, redirecting lines, or setting anchors in various tree care scenarios. Made with Samson Tenex-Tec, a high-strength polyester rope with two ends per carrier to allow higher production splicing for standard slings and Samthane coated to enhance its wear life. Excellent abrasion resistance and easy to splice, Samson Tenex-Tec also allows more rope surface conformance to objects being lifted than standard single braid constructions. Spliced by the Experts at Rope Logic into your preferred Dead Eye Configuration. Also available in Samson Stable Braid and Tenex Tec-Pro; 5/8" or 3/4" diameters and 10, 15, 20 or 25 ft. lengths. MBS: 14,250 lbs.


  • Dead Eye Slings provide a secure choke around limbs and rigging points. Dead Eyes are easy to setup, adjust, and remove, making them a versatile choice for lowering limbs, redirecting lines, or setting anchors in various tree care scenarios
  • High strength sling features a single spliced eye on one end by the experts at Rope Logic into your preferred Dead Eye Configuration. MBS: 14,250 lbs.
  • Samson Tenex-Tec is a high-strength polyester rope with two ends per carrier to allow higher production splicing for standard slings and Samthane coated to enhance its wear life
  • Excellent abrasion resistance and easy to splice, Samson Tenex-Tec also allows more rope surface conformance to objects being lifted than standard single braid constructions
  • Also available in Stable Braid and Tenex Tec-Pro; 5/8" or 3/4" diameters and 10, 15, 20 or 25 ft. lengths

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.