Zoro Homepage

Rope Logic Dead Eye Sling, 5/8 in. x 20 ft. Samson Stable Braid 100896

  • Mfr # 100896

  • Zoro # G016285535


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Color
Yellow
Rope Diameter
5/8 in
Material
Samson Stable Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100896
Zoro #
G016285535
UPC #
810122896555
Country of Origin
United States

Dimensions

Length
20 ft
Rope Diameter
5/8 in
Size
5/8" x 20 ft.

Details

Color
Yellow
Material
Samson Stable Braid

Description

Rope Logic's Dead Eye Slings are an essential component of rigging tree work. These high strength slings feature a single spliced eye on one end- designed to anchor hardware around a tree, or provide a secure choke around limbs and rigging points. Dead Eyes are easy to setup, adjust, and remove, making them a versatile choice for lowering limbs, redirecting lines, or setting anchors in various tree care scenarios. Made with Stable Braid double braid bull rope from Samson which offers a high strength-to-weight ratio and torque-free construction. This tightly braided, all-polyester arborist bull rope is durable, with excellent abrasion and UV resistance. The inner core is protected by a tightly woven polyester jacket, creating a very strong, flexible line with low stretch. Stable Braid is an excellent rope for rigging lines with false crotch blocks and other rigging hardware common in tree work so you can take full advantage of its strength and durability. Spliced by the Experts at Rope Logic into your preferred Dead Eye Configuration. Also available in Tenex Tec, and Tenex Tec-Pro; 5/8" or 3/4" diameters and 10, 15, 20 or 25 ft. lengths. MBS: 15,000 lbs.


  • Dead Eye Slings provide a secure choke around limbs and rigging points. Dead Eyes are easy to setup, adjust, and remove, making them a versatile choice for lowering limbs, redirecting lines, or setting anchors in various tree care scenarios
  • High strength sling features a single spliced eye on one end by the experts at Rope Logic into your preferred Dead Eye Configuration. MBS: 13,900 lbs.
  • Samson Stable Braid double braid bull rope offers a high strength-to-weight ratio with a torque-free construction. This tightly braided, all-polyester arborist bull rope is durable, with excellent abrasion and UV resistance. The inner core is protected by a tightly woven polyester jacket, creating a very strong, flexible line with low stretch
  • Stable Braid is an excellent rope for rigging lines with false crotch blocks and other rigging hardware common in tree work so you can take full advantage of its strength and durability
  • Also available in Tenex Tec and Tenex Tec-Pro; 5/8" or 3/4" diameters and 10, 15, 20 or 25 ft. lengths

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.