Rope Logic Double Headed Dead Eye Rigging Sling 3/4 in. x 20 ft. Tenex-Tec Pro 100452

  • Mfr # 100452

  • Zoro # G816285582


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Material
Tenex-Tec Pro
Rope Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100452
Zoro #
G816285582
UPC #
810122895985
Country of Origin
United States

Dimensions

Size
3/4" Tenex-Tec Pro
Length
20 feet
Rope Diameter
3/4"

Details

Material
Tenex-Tec Pro
Color
Purple

Description

Rope Logic Double Headed Ring Slings are designed to provide multiple rigging solutions in any tree. The Dead Eye version is the classic rigging sling, but with two massive Notch XL rigging rings. This sling is made with the new Tenex-Tec Pro line. Samson Tenex-Tec Pro is more durable, solution dyed, has an arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 22,050 lbs. 20-foot length.


  • Designed to provide multiple rigging solutions in any tree
  • The Dead Eye version is the classic rigging sling but with two massive Notch XL rigging rings
  • X-Rigging rings are made with milled aluminum then hard-coat anodized and then polished–making them strong, durable and low friction
  • Made with Samson 3/4" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 22,050 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.