Rope Logic Double Headed Whoopie Rigging Sling 3/4 in. Tenex-Tec Pro adjustable 3-5 ft. 100127

  • Mfr # 100127

  • Zoro # G416285623


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Material
Tenex-Tec Pro
Rope Diameter
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100127
Zoro #
G416285623
UPC #
810122895992
Country of Origin
United States

Dimensions

Length
3-5 ft
Size
3/4" Tenex-Tec Pro
Rope Diameter
3/4"

Details

Material
Tenex-Tec Pro
Color
Purple/Black

Description

Rope Logic Double Headed Ring Slings are designed to provide multiple rigging solutions in any tree. The Whoopie version allows you to rig without needing to tie knots with two massive Notch XL rigging rings and includes a Cordura abrasion-resistant sleeve. This sling is made with the new Samson Tenex-Tec Pro line, a more durable, solution dyed, has an arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 26,700 lbs.


  • Designed to provide multiple rigging solutions in any tree
  • The Whoopie version allows you to rig without needing to tie knots with two massive Notch XL rigging rings
  • Includes a Cordura abrasion-resistant sleeve
  • Made with Samson 3/4" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 26,700 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.