Zoro Homepage

Rope Logic Loopie Sling 1/2 in. Tenex-Tec adjustable 2-4 ft. 27586

  • Mfr # 27586

  • Zoro # G716285583


product price: $63.05
/ea

Key Features

Color
Blue
Rope Diameter
1/2 in
Material
Tenex Tec
Length
2-6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27586
Zoro #
G716285583
UPC #
723641200485
Country of Origin
United States

Dimensions

Rope Diameter
1/2 in
Size
1/2" Tenex-Tec 2'-6'
Length
2-6 ft

Details

Color
Blue
Material
Tenex Tec

Description

Rope Logic Loopie Slings are adjustable continuous loop slings perfect for fast and easy knotless rigging operations. Speedily adjust your sling for a great fit with most rigging hardware and you'll be ready to drop limbs in record time. Simply slide the tail through the spliced center section to increase or decrease the size of the loop, then pass it around the tree for a knotless rigging solution. Made with the industry-standard Samson Tenex-Tec line. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 11,800 lbs


  • Loopie Slings are adjustable continuous loop slings perfect for fast and easy knotless rigging operations
  • Speedily adjust your sling for a great fit with most rigging hardware and you'll be ready to drop limbs in record time
  • Simply slide the tail through the spliced center section to increase or decrease the size of the loop, then pass it around the tree for a knotless rigging solution
  • Low-stretch, hollow braid, industry-standard Samson 1/2" Tenex-Tec rope
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 11,800 lbs

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.