Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope Logic Loopie Sling 1/2 in. Tenex-Tec Pro adjustable 2-4 ft. 100449

  • Mfr # 100449

  • Zoro # G616285645


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Size
1/2" Tenex-Tec Pro 2'-6'
Color
Red
Material
Tenex-Tec Pro
Rope Diameter
1/2 in
Length
2-6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100449
Zoro #
G616285645
UPC #
810122895954
Country of Origin
United States

Dimensions

Size
1/2" Tenex-Tec Pro 2'-6'
Rope Diameter
1/2 in
Length
2-6 ft

Details

Color
Red
Material
Tenex-Tec Pro

Description

Rope Logic Loopie Slings are adjustable continuous loop slings perfect for fast and easy knotless rigging operations. Speedily adjust your sling for a great fit with most rigging hardware, and you'll be ready to drop limbs in record time. Simply slide the tail through the spliced center section to increase or decrease the size of the loop, then pass it around the tree for a knotless rigging solution. Made with the new Tenex-Tec Pro. a more durable, solution dyed, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 6,300 lbs.


  • Loopie Slings are adjustable continuous loop slings perfect for fast and easy knotless rigging operations
  • Speedily adjust your sling for a great fit with most rigging hardware and you'll be ready to drop limbs in record time
  • Simply slide the tail through the spliced center section to increase or decrease the size of the loop, then pass it around the tree for a knotless rigging solution
  • Made with Samson 1/2" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 6,300 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.