This item is Discontinued.

Notch Equipment Rope Logic Ultra Rigging Block Sling 5/8 in. x 6 ft. Tenex-Tec Pro 100450 100450

Rope Logic Ultra Rigging Block Sling 5/8 in. x 6 ft. Tenex-Tec Pro 100450 (Discontinued)

  • Mfr # 100450
  • Zoro # G316285662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100450
Zoro #
G316285662
UPC #
810122895961
Country of Origin
United States

Dimensions

Rope Diameter
5/8 in
Length
6 feet
Size
5/8" Tenex-Tec Pro

Details

Material
Tenex-Tec Pro
Color
Green

Description

Rope Logic Ultra Rigging Block Sling brings you the ease and comfort of the regular Ultra Sling with an eye sized for attaching rigging blocks. Simply pass the eye around a trunk or limb and through one of the pockets to securely attach your rigging point without knots. Made of Samson Tenex-Tec Pro which is more durable, solution dyed, has an arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes. Hand-made and tested by the experts at Rope Logic. Quickly attach your rigging gear without knots. 6-foot length, 6 x 8-inch pockets. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 16,875 lbs.


  • The ease and comfort of the regular Ultra Sling with an eye sized for attaching rigging blocks
  • Simply pass the eye around a trunk or limb and through one of the pockets to securely attach your rigging point without knots
  • Made with Samson 5/8" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • 6-foot length, 6 6-inch pockets
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 16,875 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.