This item is Discontinued.

Notch Equipment Rope Logic Ultra Ring Sling w/Notch #2 Rigging Thimble 5/8 in. x 6 ft. Tenex-Tec Pro 100445 100445

Rope Logic Ultra Ring Sling w/Notch #2 Rigging Thimble 5/8 in. x 6 ft. Tenex-Tec Pro 100445 (Discontinued)

  • Mfr # 100445
  • Zoro # G816285575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100445
Zoro #
G816285575
UPC #
810122895916
Country of Origin
United States

Dimensions

Rope Diameter
5/8 in
Size
5/8" Tenex-Tec Pro 6'
Length
6 feet

Details

Color
Green
Material
Tenex-Tec Pro

Description

The Rope Logic Ultra Ring Sling is the pinnacle of rigging slings. Simply pass the ring around a trunk and through one of the pockets in the sling to create an ultra-strong rigging point. Made with a Notch Rigging Thimble, which has a large, gentle bend radius, silky-smooth non-anodized aluminum construction and a huge breaking strength of 13,500 lbs. 60kN. Made with Samson Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color. 6' usable length, 7' total length, 10 Pockets allow hassle-free, knot-free adjustment. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 13,500 lbs. based on Ring rating


  • Made with Samson 5/8" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • Features a #2 Notch Rigging Thimble (28mm x 20mm) purpose-built for the arborist industry with an ultra-wide bend radius, a silky-smooth non-anodized aluminum construction and a Tensile Strength of 13,500 lbs. (60kN)
  • 10 pockets on the Rope Logic Ultra Ring Sling allow for hassle and knot free adjustment
  • Ultimate ease of adjustability meets rigging redirect! Simply pass the ring around a trunk and through one of the pockets in the sling to create an ultra-strong rigging point
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 13,500 lbs. based on Ring Rating

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.