
Rope Logic Ultra Sling 1/2 in. x 6 ft. Tenex-Tec 40200
Mfr # 40200
Zoro # G116285558
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Rope Diameter
1/2 in
Color
Blue
Length
6 feet
Material
Tenex Tec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40200
Zoro #
G116285558
UPC #
723641209846
Country of Origin
United States
Dimensions
Rope Diameter
1/2 in
Size
1/2" Tenex-Tec
Length
6 feet
Details
Color
Blue
Material
Tenex Tec
Description
Rope Logic Ultra Slings are the most well-reviewed rigging sling in the arborist world. There is no faster way to set a rigging point than by wrapping your ultra sling around a limb or trunk and passing it through one of the 11 pockets. 8" eye loop, 11 x 5-inch pockets. Rope Logic products are rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 9,050 lbs. in choke configuration.
- 1/2-inch Samson Tenex-Tec 6-foot length.
- No faster way to set a rigging point than by wrapping your ultra sling around a limb or trunk and passing it through one of the pockets
- 8-inch eye loop, 11 5-inch pockets
- Quickly attach your rigging gear without knots
- Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 9,050 lbs. in choke configuration
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.