This item is Discontinued.

Notch Equipment Rope Logic Ultra Sling 1/2 in. x 6 ft. Tenex-Tec Pro 100451 100451

Rope Logic Ultra Sling 1/2 in. x 6 ft. Tenex-Tec Pro 100451 (Discontinued)

  • Mfr # 100451
  • Zoro # G816285612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100451
Zoro #
G816285612
UPC #
810122895978
Country of Origin
United States

Dimensions

Rope Diameter
1/2 in
Length
6 feet
Size
1/2" Tenex-Tec Pro

Details

Material
Tenex-Tec Pro
Color
Red

Description

Rope Logic Ultra Slings are the most well-reviewed rigging sling in the arborist world. There is no faster way to set a rigging point than by wrapping your ultra sling around a limb or trunk and passing it through one of the pockets. The new Tenex-Tec Pro line is especially designed for large rigging jobs. Samson Tenex-Tec Pro is more durable, solution dyed, has an arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes. 8" eye loop, 11 x 5-inch pockets. Rope Logic products are rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 9,000 lbs.


  • Made with Samson 1/2" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • No faster way to set a rigging point than by wrapping your ultra sling around a limb or trunk and passing it through one of the pockets
  • 8" eye loop, 11 5-inch pockets
  • Quickly attach your rigging gear without knots
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process, which provides a much more accurate MBS rating than standard testing processes. MBS: 9,900 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.