Rope Logic Whoopie Ring Sling 5/8 in. Tenex-Tec adjustable 3-5 ft. 40245

  • Mfr # 40245

  • Zoro # G716285620


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Material
Tenex Tec
Rope Diameter
5/8 in
Length
3-5 ft
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40245
Zoro #
G716285620
UPC #
723466947626
Country of Origin
United States

Dimensions

Rope Diameter
5/8 in
Size
5/8" Tenex-Tec
Length
3-5 ft

Details

Material
Tenex Tec
Color
Orange

Description

Make a rigging point on any tree in record time with the Rope Logic Whoopie Ring Sling! Quickly adjust your sling length while refusing to sacrifice sling strength. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. Comes with an Notch arborist 28mm x 20mm rigging ring installed and includes a Cordura abrasion-resistant sleeve. Made of low-stretch, hollow braid, industry-standard 5/8" Samson Tenex-Tec. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 2,560 lbs. Adjusts 3-5 ft. in length.


  • Make a rigging point on any tree in record time with the Rope Logic Whoopie Ring Sling!
  • Quickly adjust your sling length by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail
  • Comes with an Notch arborist (28mm x 20mm) rigging ring installed and includes a Cordura abrasion-resistant sleeve
  • Made of low-stretch, hollow braid, industry-standard 5/8" Samson Tenex-Tec rope. Adjusts 3-5 ft. in length
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 2,560 lbs

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.