Rope Logic Whoopie Sling 5/8 in. Tenex-Tec adjustable 4-7 ft. 30292

  • Mfr # 30292

  • Zoro # G616285669


product price: $72.99
/ea

Key Features

Length
4-7 ft
Rope Diameter
5/8 in
Material
Tenex Tec
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30292
Zoro #
G616285669
UPC #
723641200737
Country of Origin
United States

Dimensions

Length
4-7 ft
Rope Diameter
5/8 in
Size
5/8" Tenex-Tec 3'-7'

Details

Material
Tenex Tec
Color
Orange

Description

The Rope Logic Whoopie is a time-tested design that allows workers to mount hardware snugly against a tree in seconds. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. This sling is made with the industry-standard Samson Tenex-Tec line. Cordura abrasion-resistant sleeve on each eye for increased lifespan. Quickly attach your rigging gear without slack. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 14,250 lbs.


  • The Whoopie sling is a time-tested design allowing workers to mount hardware snugly against a tree in seconds
  • Adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail
  • Low-stretch, hollow braid, industry-standard Samson 5/8" Tenex-Tec rope. MBS: 14,250 lbs.
  • Cordura abrasion-resistant sleeve on each eye for increased lifespan
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.