This item is Discontinued.

Notch Equipment Rope Logic Whoopie Sling 5/8 in. Tenex-Tec Pro adjustable 3-7 ft. 100447 100447

Rope Logic Whoopie Sling 5/8 in. Tenex-Tec Pro adjustable 3-7 ft. 100447 (Discontinued)

  • Mfr # 100447
  • Zoro # G116285602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100447
Zoro #
G116285602
UPC #
810122895930
Country of Origin
United States

Dimensions

Size
5/8" Tenex-Tec Pro 3'-5'
Rope Diameter
5/8 in
Length
3-7 ft

Details

Material
Tenex-Tec Pro
Color
Green

Description

The Rope Logic Whoopie is a time-tested design that allows workers to mount hardware snugly against a tree in seconds. Whoopie slings adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail. This sling is made with Samson Tenex-Tec Pro, a more durable, solution dyed, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes. Cordura abrasion-resistant sleeve on each eye for increased lifespan. Quickly attach your rigging gear without slack. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 16,850 lbs.


  • The Whoopie sling is a time-tested design allowing workers to mount hardware snugly against a tree in seconds
  • Adjust by sliding the tail through the hand-spliced center section and are locked into position by stretching the center section out along the tail
  • Made with Samson 5/8" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • Cordura abrasion-resistant sleeve on each eye for increased lifespan
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. MBS: 16,425 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.