Rope Logic Whoopie Sling w/Notch Rigging Ring 1/2 in. Tenex-Tec Pro adjustable 3-5 ft. 100122

  • Mfr # 100122

  • Zoro # G216285618


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Length
3-5 ft
Size
1/2" Tenex-Tec Pro 3'-5'
Color
Red
Rope Diameter
1/2"
Material
Tenex-Tec Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100122
Zoro #
G216285618
UPC #
810122892724
Country of Origin
United States

Dimensions

Length
3-5 ft
Size
1/2" Tenex-Tec Pro 3'-5'
Rope Diameter
1/2"

Details

Color
Red
Material
Tenex-Tec Pro

Description

A Whoopie that allows for adjustability in seconds! Often used to anchor a block or friction device snug to a tree. This version of the popular 1/2" Whoopie includes a single Notch Rigging X-Ring with an inner diameter of 28mm 28mm x 20mm. Spliced by the experts at Rope Logic using durable 1/2" Tenex-Tec Pro line. Samson Tenex-Tec Pro is more durable, solution dyed, has an arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes. Includes Cordura abrasion-resistant sleeve for increased lifespan. Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes. Adjust 3-5 ft. in length. Scannable compatible for track and traceability. MBS: 9,000lbf in Choke configuration. Rigging Ring MBS: 60kN.


  • A Whoopie Sling that allows for adjustability in seconds! Often used to anchor a block or friction device snug to a tree. Adjusts 3-5 ft. in length
  • Includes a sliced single Notch Rigging X-Ring (28mm x 20mm) and a Cordura abrasion-resistant sleeve for increased lifespan
  • Scannable compatible for track and traceability. MBS: 9000 lbf in Choke configuration. Ring MBS: 60kN
  • Made with Samson 1/2" Tenex-Tec Pro, a more durable, arborist-specific construction including a custom twist rate and a roughly 20% increase in strength across all sizes and solution-dyed for long-lasting color
  • Hand-made by the experts at Rope Logic and rigorously tested in accordance with a 3-Sigma Process which provides a much more accurate MBS rating than standard testing processes

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.