Zoro Homepage

Rope Runner Vertec 99703

  • Mfr # 99703

  • Zoro # G315625872


product price: $566.99
/ea
Free Shipping & Returns

Key Features

For Use With
11 to 12.9mm Rope
Length
3.7 in
Material
Aluminum Alloy / Stainless
Weight Capacity
130 kg
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99703
Zoro #
G315625872
UPC #
810122891635
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.7 in
Width
1.9 in
Height
6.1 in

Details

Item
Rope Runner
For Use With
11 to 12.9mm Rope
Material
Aluminum Alloy / Stainless
Weight Capacity
130 kg

Description

The ultimate climbing device: smooth operation and tool-free adjustment. The product team at Notch partnered with Kevin Bingham to bring you the Rope Runner Vertec: a new climbing and work positioning device that has the same performance you love, but with new features like tool-free adjustability, more friction settings to find the perfect fit, midline attachability without the need for slic pins, and an intuitive design for smooth descents. The Vertec is truly the next generation of the rope Runner series. On-the-fly, tool-free friction adjustments for efficiency in the canopy. Unmatched SRS climbing and easy to setup for MRS. 7 friction settings for the perfect fit on your rope. Integrated tending point for attachment to your chest harness, compatible with Notch Magneato. CE Certified, Conforms to Regulation EU 2016/425. Compatible with ropes 11-12.9mm in diameter.


  • On-the-fly, tool-free friction adjustments for efficiency in the canopy
  • Unmatched SRS climbing and easy to setup for MRS
  • 7 friction settings for the perfect fit on your rope. Mid-line attachable without slic pins
  • Integrated tending point for attachment to your chest harness and compatible with Notch Magneato
  • CE Certified, conforms to Regulation EU 2016/425. Compatible with ropes 11-12.9mm in diameter
  • Limited lifetime warranty against defects in materials and workmanship

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.