Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Six Pack Lowering Device 99618

  • Mfr # 99618

  • Zoro # G216285588


product price: $480.99
/ea
Free Shipping & Returns

Key Features

For Use With
Working lines 12-16mm diameter
Color
Black
Standards
ANSI Z133
Features
Six bollards allowing for dual rope capability and over ten adjustable friction settings
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99618
Zoro #
G216285588
UPC #
810122891499
Country of Origin
Taiwan, Province of China

Details

For Use With
Working lines 12-16mm diameter
Color
Black
Standards
ANSI Z133
Features
Six bollards allowing for dual rope capability and over ten adjustable friction settings
Material
Stainless Steel

Description

A cutting-edge solution for controlled, efficient lowering of heavy tree sections. Six bollards allow for dual rope capability and over ten adjustable friction settings, the Six Pack gives arborists complete control in even the most demanding rigging scenarios. Developed in collaboration with expert arborist Terry Banyard, the Notch Six Pack is designed to optimize friction management at the base of the tree, it allows ground crews to control loads efficiently while climbers rig sections for lowering from above. Stainless Steel construction with Super Friction Coating for smoother and easier lowering. 1000kg WLL, 5000kg MBS 50kN stands up to large rigging jobs. Meets ANSI Z133. Working line diameter range 12mm - 16mm. Ratchet straps included for easy setup and more control when attached to the tree. Scannable enabled with a data matrix to track and trace your gear. INCLUDES: Six Pack Lowering Device, Ratchet Strap set, Instruction Manual, Transport & Storage Case.


  • Developed in collaboration with expert arborist Terry Banyard, the Notch Six Pack is designed to optimize friction management at the base of the tree, it allows ground crews to control loads efficiently while climbers rig sections for lowering from above
  • A cutting-edge solution for controlled, efficient lowering of heavy tree sections. Six bollards allow for dual rope capability and over ten adjustable friction settings, the Six Pack gives arborists complete control in even the most demanding rigging scenarios
  • Stainless Steel construction with Super Friction Coating for smoother and easier lowering. 1000kg WLL, 5000kg MBS (50kN) stands up to large rigging jobs. Exit fairleads allow for locking under load.
  • Stainless Steel construction with Super Friction Coating for smoother and easier lowering. 1000kg WLL, 5000kg MBS (50kN) stands up to large rigging jobs. Exit fairleads allow for locking under load.
  • INCLUDES: Six Pack Lowering Device, Ratchet Strap set, Instruction Manual, Transport & Storage Case. Scannable enabled with a data matrix to track and trace your gear

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.