Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speedline 26" w/ 33kN 7075 Aluminum Snaphook - Individual

  • Mfr # 100082

  • Zoro # G421913986


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100082
Zoro #
G421913986
UPC #
810122892656
Country of Origin
Taiwan, Province of China

Description

The Notch Speedline Kit is a game-changer for arborists, making it faster and easier to send larger limbs directly to the chipper truck. Speedline Kits help save time, increase efficiency and control on the job. The system includes rigging specific markings for safety and inspection and the optional Speedrack ensures easy access and transport on your harness. The Speedline Kit is an essential tool for boosting productivity and minimizing effort. Constructed of 26" 29kN tubular Nylon sling with double action 33kN aluminum snaphook. Girth hitch connection allows user to rotate sling promoting even wear and ease of replacement. Double locking snaphook is easy to install while ensuring no accidental detachment of the connected load. System MBS: 16kN. Rigging specific markings for safety and inspection. 33kN 7075 Aluminum Snaphook, 1" 29kN tubular Nylon Webbing. Instruction manual included.

Restrictions

This item has been restricted from sale in the following states: AK, HI, GU, AS, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.