Zoro Homepage

Tri Guard II Heavy-Duty 3-Section Debris Containment Mesh Barrier

  • Mfr # 100075

  • Zoro # G015668421


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Height
45 in
Width
40 in
Material
Nylon coated heavy-duty mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100075
Zoro #
G015668421
UPC #
810122892588
Country of Origin
China

Dimensions

Height
45 in
Width
40 in

Details

Item
Debris Containment Mesh Barrier
Material
Nylon coated heavy-duty mesh

Description

The Tri Guard II is a heavy-duty durable debris containment barrier is a great solution for controlling chips when grinding stumps and chipping brush. The Tri Guard II features an updated design with improved structural stability that is stable on uneven terrain and in windy conditions. The durable mesh panels help contain chips and debris and minimizes cleanup time. Mesh panels are cross-compatible between original Tri Guard and Tri Guard II. Assembled Dimensions: Each panel is 45 high x 40 wide. The tri-folding construction makes it easy to stand up and put away and only needs to be assembled once At 30min assembly time with video available. Applications include commercial or residential jobs performed by arborists, loggers, landscapers or construction crews. Protects workers &bystanders. Put safety first with the Tri Guard II.


  • Universal Warning Sign easily alerts bystanders of danger from all sides and minimizes risk of flying debris
  • Heavy-duty construction with improved structural stability. Stands up to the test of uneven surfaces and windy conditions
  • Durable tri-folding construction with nylon coated heavy-duty mesh panels
  • Assembled Dimensions: Each panel is 45” high x 40” wide. Easy one-time assembly (@30min assembly time with video available)
  • Applications include commercial or residential jobs performed by arborists, loggers, landscapers or construction crews. Protects workers & bystanders
  • Limited lifetime warranty against defects in materials and workmanship

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.