Zoro Homepage

Triple Action Snaphook CE-Certified 54650BT

  • Mfr # 54650BT

  • Zoro # G516285615


product price: $43.35
/ea

Key Features

Material
Aluminum
Standards
CE Certified to EN362, meets ANSI Z133
Color
Black/Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54650BT
Zoro #
G516285615
UPC #
810122891567
Country of Origin
United States

Details

Material
Aluminum
Standards
CE Certified to EN362, meets ANSI Z133
Color
Black/Teal

Description

The Notch Triple Action Snaphook is a CE-Certified, lightweight and secure connector for personal lanyards and fliplines. With a quick and secure opening and closing action thanks to the unique triple-action, snag-free keylock gate that reduces risk of accidental opening. The three distinct actions used to open the gate are designed to operate quickly and without locking up, and the hot-forged aluminum body can withstand a full 30kN load. Designed to eliminate potential front-to-back gate interference. Ideal connector termination for adjustable lanyards and fliplines. Each snaphook is serialized to use with track and traceability apps like Scannable. CE Certified to EN362, meets standard requirements of ANSI Z133.


  • Triple action gate reduces risk of accidental opening. Three distinct actions used to open the gate are designed to operate quickly without locking up
  • Hot forged aluminum construction with a snag free keylock gate designed to eliminate potential front-to-back gate interference
  • Ideal connector termination for adjustable lanyards and fliplines
  • 0.80" (20mm) Gate Opening (30 kN) MBS. Serialized for track and traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.