
Wear Safe ANSI Arborist Crane Tie-In Point 41648
Mfr # 41648
Zoro # G116285657
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Standards
Meets ANSI Z133
Weight Capacity
5,400 (24kN) lbs
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41648
Zoro #
G116285657
UPC #
723466953429
Country of Origin
United States
Details
Standards
Meets ANSI Z133
Weight Capacity
5,400 (24kN) lbs
Color
Black
Description
11mm x 42" TriTech securely anchors your climbing line above the mechanical termination of your crane with double redundancy. Constructed using 2 Notch Wear Safe large steel rings & large 3" ISC steel ring with a nylon chafe sleeve offering additional wear protection. Easy and secure way to anchor a climbing line to the bucket of a crane and meets ANSI Z133 requirements for a crane anchor. 5,400 24kN lbs. MBS. Not for use on multi-part crane setups with running cables. Scannable compatible for track and trace capability.
- 11mm x 42" TriTech securely anchors your climbing line above the mechanical termination of your crane with double redundancy
- Easy and secure way to anchor a climbing line to the bucket of a crane and meets ANSI Z133 requirements for crane anchor
- Constructed using 2 Notch Wear Safe large steel rings & large 3" ISC steel ring and a nylon chafe sleeve offering additional wear protection
- Scannable compatible for track and trace capability
- Not for use on multi-part crane setups with running cables
- 5,400 (24kN) lbs. MBS
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.