Zoro Homepage

Wrap Star 10.1mm x 30in Eye-N-Eye Prusik

  • Mfr # 42526

  • Zoro # G5381623


product price: $38.19
/ea

Key Features

Series
Wrap Star
Rope Diameter
10.1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42526
Zoro #
G5381623
UPC #
723466951784
Country of Origin
United States

Dimensions

Length
30"
Rope Diameter
10.1mm

Details

Item
Eye-N-Eye Prusik
Series
Wrap Star

Description

Wrap Star 10.1mm x 30in Eye-N-Eye Prusik

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.