Type 27, 4-1/2 in Dia, 1/8 in Thick, White Aluminum Oxide
Mfr # 10761
Zoro # G316024865
product price: $1.85
/pk 25, $0.07/eaSold in multiples of 400 for $740.00
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Primary Material Application
Stainless Steel
Abrasive Material
White Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10761
Zoro #
G316024865
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
4-1/2 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Details
Wheel Type
Type 27
Primary Material Application
Stainless Steel
Abrasive Material
White Aluminum Oxide
Description
This high-performance cutting and notching wheel is designed for precision and durability, making it ideal for a variety of metalworking applications. Engineered with a premium WA-24-S-BF abrasive, it ensures fast and efficient cutting with minimal effort. The wheel's 4-1/2 inch diameter and 1/8 inch thickness provide a perfect balance between cutting speed and longevity, while the 7/8 inch arbor hole ensures compatibility with most standard grinders. Specifically formulated for stainless steel INOX, this wheel delivers clean, burr-free cuts, reducing the need for additional finishing work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.