
Type 27, 6 in Dia, 1/8 in Thick, White Aluminum Oxide
Mfr # 10766
Zoro # G715555953
product price: $5.99
/pk 10, $0.60/eaSold in multiples of 40 for $239.60
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/8 in
Primary Material Application
Stainless Steel
Abrasive Material
White Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10766
Zoro #
G715555953
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
6 in
Overall Thickness
1/8 in
Connector Size
5/8-11
Details
Wheel Type
Type 27
Primary Material Application
Stainless Steel
Abrasive Material
White Aluminum Oxide
Description
This high-performance cutting and notching wheel is designed for precision and durability in demanding metalworking applications. Engineered with a 6-inch diameter and a 1/8-inch thickness, it ensures efficient material removal and long-lasting use. The 5/8-11 arbor size provides a secure fit for a variety of grinders, while the T27 shape allows for versatile cutting and notching angles. Made with premium WA-24-S-BF abrasive material, this wheel is optimized for stainless steel INOX and other tough metals, delivering clean, burr-free cuts with minimal effort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.