Zoro Homepage

Nobasu and Hayate Replacement Blade 420mm 798-42-A

  • Mfr # 798-42-A

  • Zoro # G816285667


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
420mm
For Use With
Notch Nobasu or Silky Hayate Pole Saws
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798-42-A
Zoro #
G816285667
UPC #
810122893288
Country of Origin
Japan

Dimensions

Size
420mm

Details

Material
Steel
For Use With
Notch Nobasu or Silky Hayate Pole Saws
Color
Silver

Description

Replacement blade only for Notch Nobasu or Silky HAYATE 420mm XL teeth. Technical Features: 16.5-inch 420mm blade length. 5.5 teeth per inch 6.5 teeth per 30mm teeth configuration. 0.52 pounds 236 grams weight. Hard chrome plated. Taper-ground non-set tooth design. 1.8mm blade thickness, Cut capacity 8.3". Replacement blade for Silky HAYATE 3-Ext. Polesaw 6.1m 20' and Notch 4373-42 20' Nobasu 4 Section Telescoping Aluminum Polesaw.


  • Replacement blade only for Notch Nobasu or Silky HAYATE 420mm XL teeth
  • 16.5-inch (420mm) blade length Hard Chrome plated Taper-ground non-set tooth design
  • 5.5 teeth per inch (6.5 teeth per 30mm) Extra Large Teeth Configuration, 1.8mm blade thickness, Cut capacity 8.3"
  • Replacement blade for Silky HAYATE 3-Ext. Polesaw 6.1m (20') and Notch 4373-42 20' Nobasu 4 Section Telescoping Aluminum Polesaw
  • Manufactured by Silky

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.