Shop NOTCH EQUIPMENT
See all product information
Create Account
Notch Z-104 Replacement Spring for Marvin PH4 Pruner Head
Mfr # Z104
Zoro # G004077920
product price:Â
$
10.99
/ea
Key Features
Blade Length
2 in
Blade Material
Steel
For Use With
Some Notch and other brands Pruner Heads
Features
Steel construction
Includes
Replacement spring for the Marvin PH4 Pruner Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z104
- Zoro #
- G004077920
- UPC #
- 723466955515
- Country of Origin
- United States
Dimensions
- Blade Length
- 2 in
Details
- Blade Material
- Steel
- For Use With
- Some Notch and other brands Pruner Heads
- Features
- Steel construction
- Includes
- Replacement spring for the Marvin PH4 Pruner Head
- Item
- Replacement Spring For Pruner Head
Description
Replacement spring for the Marvin PH4 Pruner Head. Also works for some Notch and other brand's Pruner Heads. Fits the 12' Notch Pole Saw Set (SKU 40209). Not a replacement spring for the Marvin Bull Pruner Head (PH5).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.