
Adhesive Daily Planner Sticky-Note Pads, Daily Planner Format, 4.9 in. x 7.7 in., Blue, 100 Sheets (Discontinued)
- Mfr # NTD58BLU
- Zoro # G105742284
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTD58BLU
Zoro #
G105742284
UPC #
638060855508
Country of Origin
United States
Dimensions
Sheet Size
4.9" x 7.7"
Size
4.9" x 7.7"
Details
Item
Self-Stick Pads
Color
Blue
Paper Weight
0.44 lbs
Number of Sheets
100
Rule
Daily Planner Format
Bowl Shape
Rectangular
Pad Type
Checklist/Planner
Description
Plan your day and get organized with this daily planner pad. Use on paper or in planners to stay organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.