
Adhesive Weekly Planner Sticky-Note Pads, Weekly Planner Format, 4.9 in. x 7.7 in., Green, 100 Sheet (Discontinued)
- Mfr # NTD58GRN
- Zoro # G005742360
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTD58GRN
Zoro #
G005742360
UPC #
638060855515
Country of Origin
United States
Dimensions
Size
4.9" x 7.7"
Details
Item
Self-Stick Pads
Bowl Shape
Rectangular
Number of Sheets
100
Color
Green
Paper Weight
0.45 lbs
Description
Keep your week on the right track with this weekly planner pad. Use on paper or in planners to stay organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.