
Planner Tabs Adhesive Notes, 3-Tab Sets, Checklist Format, 3 in. x 4 in., Peach, 90 Sheets/Set, 3PK (Discontinued)
- Mfr # NTDTABPCH
- Zoro # G405742526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTDTABPCH
Zoro #
G405742526
UPC #
638060855256
Country of Origin
United States
Dimensions
Size
3" x 4"
Details
Item
Self-Stick Pads
Bowl Shape
Rectangular
Paper Weight
0.14 lbs
Color
Peach
Number of Sheets
90
Description
Tab cut-out design works on paper or in planners to help keep you organized. Lined paper helps you structure your thoughts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.