This item is Discontinued.

Notrax 3 ft. L x SBR Rubber, 1" Thick 970S0023GY

This item is Discontinued.

Notrax

3 ft. L x SBR Rubber, 1" Thick (Discontinued)

Mfr # 970S0023GY
Zoro # G3886714
UPC # N
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
970S0023GY
Zoro #
G3886714
UPC #
N
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1"

Details

Item
Antifatigue Mat
Color
Gray
Material
SBR Rubber
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
2 lb/sq ft
Antifatigue
Yes
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Welding Safe
No
Anti-Slip Surface
Yes
Mat Material
Vinyl Laminate
DOC FF1-70 Rating
Yes
Reversible
No
Washdown Safe
No
X-Ray Detectable
No
Surface Texture
Smooth
Series
970 Marble Sof-Tyle(TM) Grande(TM)
Metal Detectable
No
NSF/ANSI 52
No
Thermally Insulating
Yes
Anti-Slip Backing
Yes
NFSI High Traction Certified
Yes
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Number of Border Stripes
0
USDA Certified
No
Mat Hardness
Super-Soft
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Autoclavable
No
Number of Beveled Edges
4
Durometer Rating
85
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Mat, Width 2 ft, Thickness 1 in, Length 3 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.