Antifatigue Mat, 10 3/10 ft L x 38 in W, 7/8 in Thickness, Nitrile Rubber, Black

  • Mfr # 649S3124OB

  • Zoro # G516557583


product price:  $507.63
/ea
Free Shipping & Returns

Key Features

Edge Style
Beveled
Welding Safe
No
Anti-Slip Backing
Yes
Application
Assembly Lines, CNC Machines, Custom Work Platforms, Manufacturing Plants, Metal Working, Production Lines
Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649S3124OB
Zoro #
G516557583
UPC #
662641001404
Country of Origin
Thailand

Dimensions

Width
38 in
Thickness
7/8 in
Length
10 3/10 ft
Manufacturers Warranty Length
Limited

Details

Item
Antifatigue Mat
Edge Style
Beveled
Welding Safe
No
Anti-Slip Backing
Yes
Application
Assembly Lines, CNC Machines, Custom Work Platforms, Manufacturing Plants, Metal Working, Production Lines
Color
Black
Antimicrobial
No
Surface Texture
Grit
Resistance Properties
Chemical-Resistant, Oil-Resistant
Backing Material
Rubber
Surface Material
Nitrile Rubber
Mat Shape
Rectangle
Single Material Construction
Yes
NSF/ANSI 52
No
Number of Border Stripes
3
Series
Safety Stance
Mat Product Type
Antifatigue Mat
Metal Detectable
No
Surface Design
Diamond
Autoclavable
No
Border Color
Orange

Description

Matting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.