Antifatigue Mat, 10 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 510S0210YB

  • Zoro # G7323989


product price:  $220.77
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Thickness
1"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510S0210YB
Zoro #
G7323989
UPC #
662641899537
Country of Origin
United States

Dimensions

Length
10 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 10 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D3884-01 E648-08; D3884-01 D1004-94a-03
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Weight
40 lb
Antimicrobial
No
Mat Shape
Rectangle
Antifatigue
Yes
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Surface Design
Diamond Plate
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Autoclavable
No
Number of Beveled Edges
4
X-Ray Detectable
No
Washdown Safe
No
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Backing Characteristics
Insulation, Wear-Resistant
Other Standards
ASTM C1028-96, ASTM D1004-94a-03, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70 ASTM D-2859
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Number of Border Stripes
1
Anti-Slip Backing
No
NFSI High Traction Certified
No
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.
Single Material Construction
No
Critical Radiant Flux Class Rating
Class 1
Series
510 Diamond-Tuff(TM) Max
Metal Detectable
No
USDA Certified
No
Reversible
No
Border Color
Yellow
Durometer Rating
80

Description

Antifatigue Mat, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 510 Diamond-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.