Antifatigue Mat, 10 ft. L x 2 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 519S0210YB

  • Zoro # G7312265


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
10 ft.
Width
2 ft.
Thickness
1"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519S0210YB
Zoro #
G7312265
UPC #
662641895737
Country of Origin
United States

Dimensions

Length
10 ft.
Width
2 ft.
Thickness
1"
Width and Length
2 ft x 10 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Weight
40 lb
Oil Resistant
No
Backing Material
Recycled Urethane
Anti-Slip Surface
Yes
Welding Safe
No
NFSI High Traction Certified
No
Thermally Insulating
Yes
Metal Detectable
No
Border Color
Yellow
Single Material Construction
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
X-Ray Detectable
No
Surface Design
Diamond Plate
Critical Radiant Flux Class Rating
Class 1
Series
519 Diamond Poly Max
Backing Characteristics
Insulation, Wear-Resistant
NSF/ANSI 52
No
Washdown Safe
No
Number of Border Stripes
1
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
Number of Beveled Edges
4
Autoclavable
No
Reversible
No
USDA Certified
No

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.