Antifatigue Mat, 10 ft L x 3 ft W, 1/2 in Thickness, Rubber, Mini-Diamond Studded Top, Black

  • Mfr # 619S0310BL

  • Zoro # G7289418


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 ft
Width
3 ft
Thickness
1/2 in
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619S0310BL
Zoro #
G7289418
UPC #
662641888272
Country of Origin
India

Dimensions

Length
10 ft
Width
3 ft
Thickness
1/2 in
Mat Thickness
1/2 in
Mat Width
3 ft
Mat Length
10 ft
Drainage Hole Diameter
7/8 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Antimicrobial
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Mat Color
Black
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Anti-Slip Surface
Yes
Welding Safe
No
Weight
42 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Mat Product Type
Antifatigue Mat
Edge Style
Beveled
Number of Beveled Edges
4
Backing Characteristics
Studded
FDA Compliance
No
Surface Texture
Raised Pattern
X-Ray Detectable
No
Series
619 Drain Lite(TM)
Drainage Hole Shape
Circle
Antifatigue Material
Yes
USDA Certified
No
Reversible
No
Surface Design
Raised Rings
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Metal Detectable
No
Drainage Holes per sq ft
110
FS209E Class
No
Washdown Safe
Yes
Number of Border Stripes
0
NFSI High Traction Certified
No
Single Material Construction
Yes
Anti-Slip Backing
Yes
Resistance Properties
Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
Thermally Insulating
No
Ramp Material
Rubber

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 10 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series 619 Drain Lite(TM), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.