Antifatigue Mat, 11 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485S0211YB

  • Zoro # G7289007


product price:  $222.24
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
11 ft.
Width
2 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485S0211YB
Zoro #
G7289007
UPC #
662641892842
Country of Origin
United States

Dimensions

Length
11 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 11 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Antimicrobial
No
Oil Resistant
No
Weight
33 lb
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Border Color
Yellow
Single Material Construction
No
Number of Border Stripes
1
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Washdown Safe
No
Reversible
No
Autoclavable
No
Series
485 Ergo Trax(R)
Durometer Rating
90
USDA Certified
No
Thermally Insulating
Yes
DOC FF1-70 Rating
Yes
Metal Detectable
No
Anti-Slip Backing
Yes
Surface Texture
Diamond Plate
NFSI High Traction Certified
Yes
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
Surface Design
Diamond Plate
NSF/ANSI 52
No
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
X-Ray Detectable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.