Antifatigue Mat, 12 ft. L x 3 ft. W, 3/4" Thickness, Vinyl, Bubble, Black

  • Mfr # 782S0312BL

  • Zoro # G5711185


product price: $712.89
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Width
3 ft.
Thickness
3/4"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782S0312BL
Zoro #
G5711185
UPC #
662641853904
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
3/4"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Bubble
Edge Style
Beveled
Standards
ASTM D-3884; ASTM C-1028; ASTM D-2240; CPSC FF 1-70; ASTM D-2859; ASTM D-1004
Antifatigue
Yes
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
No
Backing Material
Closed Cell PVC Foam
Anti-Slip Surface
Yes
Critical Radiant Flux Class Rating
Class 1
Single Material Construction
No
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Durometer Rating
90
Metal Detectable
No
USDA Certified
No
NFSI High Traction Certified
Yes
Reversible
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Surface Design
Bubble
Number of Beveled Edges
4
Number of Border Stripes
0
NSF/ANSI 52
No
Compression Deflection
@ 20 %/sq. in. 0.382 in.@ 40 %/sq. in. 0.510 in.
DOC FF1-70 Rating
Yes
Washdown Safe
No
Autoclavable
No
Thermally Insulating
Yes
X-Ray Detectable
No
Surface Texture
Raised Pattern
Series
782 Bubble Trax(R) Ultra(TM)
Anti-Slip Backing
Yes

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 782 Bubble Trax(R) Ultra(TM), Thickness 3/4 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Bubble, Number of Beveled Edges 4, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.