Antifatigue Mat, 12 ft. L x 3 ft. W, 3/8" Thickness, Closed Cell PVC Foam, Pebble, Black

  • Mfr # 411S3312BL

  • Zoro # G3136935


product price:  $120.35
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Thickness
3/8"
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411S3312BL
Zoro #
G3136935
UPC #
662641639003
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
3/8"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Closed Cell PVC Foam
Mat Surface Pattern
Pebble
Edge Style
Beveled
Standards
ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D 2859, ASTM D1004-94a-03, ASTM D412, ASTM D3884-01
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Weight
19.08 lb
Anti-Slip Surface
Yes
Welding Safe
No
Reversible
No
Backing Characteristics
Insulation, Wear-Resistant
Surface Texture
Raised Pattern
Metal Detectable
No
Single Material Construction
Yes
Anti-Slip Backing
Yes
Surface Design
Pebble
Compression Deflection
@ 20 %/sq. in. 0.211 in.@ 40 %/sq. in. 0.269 in.
Other Standards
ASTM C1028-96, ASTM D575, ASTM D1004-94a-03, ASTM D2240-02, ASTM D2859, ASTM D3884-01, ASTM D412, CPSC FF 1-70
NFSI High Traction Certified
No
NSF/ANSI 52
No
Durometer Rating
15
DOC FF1-70 Rating
Yes
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Number of Border Stripes
0
X-Ray Detectable
No
Autoclavable
No
Critical Radiant Flux Class Rating
Class 1
Number of Beveled Edges
4
Thermally Insulating
Yes
USDA Certified
No
Washdown Safe
No
Series
411 Sof-Tred(TM)
Backing Material
Closed Cell Vinyl Foam

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 411 Sof-Tred(TM), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.