Antifatigue Mat, 12 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485S0312YB

  • Zoro # G7323760


product price:  $367.31
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485S0312YB
Zoro #
G7323760
UPC #
662641893009
Country of Origin
United States

Dimensions

Length
12 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Antifatigue
Yes
Weight
43.2 lb
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Anti-Slip Surface
Yes
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Number of Beveled Edges
4
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Metal Detectable
No
Autoclavable
No
NFSI High Traction Certified
Yes
USDA Certified
No
Reversible
No
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Washdown Safe
No
Border Color
Yellow
X-Ray Detectable
No
Number of Border Stripes
1
Critical Radiant Flux Class Rating
Class 1
Thermally Insulating
Yes
Single Material Construction
No
Surface Texture
Diamond Plate
NSF/ANSI 52
No
Series
485 Ergo Trax(R)
DOC FF1-70 Rating
Yes
Anti-Slip Backing
Yes
Surface Design
Diamond Plate
Durometer Rating
90

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.