Antifatigue Mat, 12 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 518S0412YB

  • Zoro # G7349688


product price:  $370.67
/ea
Free Shipping & Returns

Key Features

Length
12 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518S0412YB
Zoro #
G7349688
UPC #
662641895232
Country of Origin
United States

Dimensions

Length
12 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 12 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Weight
64 lb
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Antifatigue
Yes
Brake Fluid Resistant
No
Backing Material
Recycled Urethane
Anti-Slip Surface
Yes
Welding Safe
No
Surface Design
Diamond Plate
Backing Characteristics
Insulation, Wear-Resistant
Number of Beveled Edges
4
USDA Certified
No
Autoclavable
No
Surface Texture
Raised Pattern
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Anti-Slip Backing
Yes
Number of Border Stripes
1
DOC FF1-70 Rating
Yes
NSF/ANSI 52
No
Metal Detectable
No
Series
518 Diamond Poly
Critical Radiant Flux Class Rating
Class 1
Thermally Insulating
Yes
Single Material Construction
No
Border Color
Yellow
NFSI High Traction Certified
No
X-Ray Detectable
No
Washdown Safe
No
Reversible
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.