Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 120" L x 3 ft. W, 1" Thickness, PVC, Diamond, Black

  • Mfr # 621S0310BL

  • Zoro # G4663452


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Length
120"
Width
3 ft.
Thickness
1"
Material
PVC
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621S0310BL
Zoro #
G4663452
UPC #
662641852273
Country of Origin
United States

Dimensions

Length
120"
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 10 ft

Details

Item
Antifatigue Mat
Color
Black
Material
PVC
Surface Material
PVC
Mat Surface Pattern
Diamond
Edge Style
Beveled
Standards
ASTM C-1028; ASTm D-2240; ASTM E-648
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Antimicrobial
No
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
PVC
NSF/ANSI 52
No
Number of Border Stripes
0
Other Standards
ASTM C1028, ASTM D2240-02, ASTM E648
Series
621 Diamond Flex-Lok(TM) Solid
Durometer Rating
85
Surface Texture
Raised Pattern
NFSI High Traction Certified
No
Anti-Slip Backing
Yes
Compression Deflection
@ 20 %/sq. in. 0.371 in.@ 40 %/sq. in. 0.435 in.
Reversible
No
DOC FF1-70 Rating
Yes
Critical Radiant Flux Class Rating
Class 1
Autoclavable
No
Single Material Construction
Yes
Surface Design
Diamond Plate
Washdown Safe
No
Resistance Properties
Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant
Metal Detectable
No
Number of Beveled Edges
4
X-Ray Detectable
No
USDA Certified
No
Backing Characteristics
Chemical-Resistant, Grease-Resistant, Insulation, Multi-Tiered, Air-Pockets, Oil-Resistant, Tear-Resistant, Wear-Resistant
Thermally Insulating
No

Description

Interlocking Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Chemical Resistant, Grease Resistant, Insulation, Oil Resistant, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 621 Diamond Flex-Lok(TM) Solid, Thickness 1 in, Thermally Insulating No, Surface Material PVC, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.