Shop NOTRAX

Antifatigue Mat, 14 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 479C0024YB
  • Zoro # G5494334

product price: 
$
247.84
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
14 ft.
Width
2 ft.
Thickness
9/16 in
Material
Vinyl Surface With Dense Closed PVC Foam Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479C0024YB
Zoro #
G5494334
UPC #
-
Country of Origin
United States
Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
NFSI Certified; ASTM C1028-96; ASTM D3884-01; ASTM D412; ASTM D1004; ASTM D2240; ASTM E648-94A
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Washdown Safe
No
Anti-Slip Backing
Yes
Surface Design
Diamond Plate
Compression Deflection
@ 20 %/sq. in. 0.293 in.@ 40 %/sq. in. 0.334 in.
Autoclavable
No
DOC FF1-70 Rating
Yes
Number of Border Stripes
1
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant
Critical Radiant Flux Class Rating
Class 1
Series
479 Cushion Trax(R)
Single Material Construction
No
Other Standards
ASTM C1028-96, ASTM D1004, ASTM D2240, ASTM D3884-01, ASTM D412, ASTM E648-94A
NFSI High Traction Certified
Yes
Thermally Insulating
Yes
Metal Detectable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Border Color
Yellow
Durometer Rating
80
Number of Beveled Edges
4
USDA Certified
No
Reversible
No
X-Ray Detectable
No
Mat Product Type
Antifatigue Runner
Wire Color
Black/Yellow

Dimensions

Length
14 ft.
Width
2 ft.
Thickness
9/16 in
Width and Length
2 ft x 14 ft

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 479 Cushion Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.