Antifatigue Mat, 14 ft. L x 2 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 509S0214YB

  • Zoro # G7340168


product price:  $222.91
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Length
14 ft.
Width
2 ft.
Thickness
9/16"
Material
Vinyl Surface With Dense Closed PVC Foam Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509S0214YB
Zoro #
G7340168
UPC #
662641899032
Country of Origin
United States

Dimensions

Length
14 ft.
Width
2 ft.
Thickness
9/16"
Width and Length
2 ft x 14 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D2240-02; CPSC FF 1-70; ASTM D-2859; ASTM D 1004-94a-03; ASTM D3884-01
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Antimicrobial
No
Weight
37.5 lb
Mat Electrical Resistance
Electrical Properties Not Tested
Oil Resistant
No
Mat Shape
Rectangle
Type
Anti-Fatigue Matting
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Other Standards
ASTM C1028-96, ASTM D 1004-94a-03, ASTM D2859, ASTM D2240-02, ASTM D3884-01, ASTM E648-08, CPSC FF 1-70
Backing Characteristics
Insulation, Wear-Resistant
Surface Design
Diamond Plate
NFSI High Traction Certified
No
Border Color
Yellow
Single Material Construction
No
Autoclavable
No
Number of Border Stripes
1
X-Ray Detectable
No
Durometer Rating
80
DOC FF1-70 Rating
Yes
Reversible
No
Washdown Safe
No
Thermally Insulating
Yes
USDA Certified
No
NSF/ANSI 52
No
Anti-Slip Backing
No
Number of Beveled Edges
4
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Metal Detectable
No
Series
509 Diamond-Tuff(TM)
Surface Texture
Raised Pattern
Compression Deflection
@ 20 %/sq. in. 0.249 in.@ 40 %/sq. in. 0.294 in.

Description

Antifatigue Runner, Anti-Slip Backing No, Number of Border Stripes 1, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 509 Diamond-Tuff(TM), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.