Antifatigue Mat, 15 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 485S0315BL

  • Zoro # G7323648


product price:  $454.59
/ea
Free Shipping & Returns

Key Features

Length
15 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485S0315BL
Zoro #
G7323648
UPC #
662641893047
Country of Origin
United States

Dimensions

Length
15 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 15 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Weight
67.5 lb
Antimicrobial
No
Backing Material
Nitrile Blend Rubber Foam
Welding Safe
No
Anti-Slip Surface
Yes
Washdown Safe
No
Reversible
No
Number of Border Stripes
0
Surface Design
Diamond Plate
Anti-Slip Backing
Yes
Durometer Rating
90
NFSI High Traction Certified
Yes
X-Ray Detectable
No
USDA Certified
No
Number of Beveled Edges
4
Backing Characteristics
Insulation, NFSI, Wear-Resistant
Surface Texture
Diamond Plate
Metal Detectable
No
Thermally Insulating
Yes
Series
485 Ergo Trax(R)
Critical Radiant Flux Class Rating
Class 1
DOC FF1-70 Rating
Yes
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
NSF/ANSI 52
No
Single Material Construction
No
Autoclavable
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.