Antifatigue Mat, 16 ft. L x 3 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black/Yellow

  • Mfr # 485S0316YB

  • Zoro # G7323919


product price:  $484.89
/ea
Free Shipping & Returns

Key Features

Length
16 ft.
Thickness
9/16"
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485S0316YB
Zoro #
G7323919
UPC #
662641893078
Country of Origin
United States

Dimensions

Length
16 ft.
Width
3 ft.
Thickness
9/16"
Width and Length
3 ft x 16 ft

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Surface Nitrile Rubber Sponge Base
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Oil Resistant
No
Antimicrobial
No
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
72 lb
Antifatigue
Yes
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Nitrile Blend Rubber Foam
Washdown Safe
No
Anti-Slip Backing
Yes
Backing Characteristics
Insulation, NFSI, Wear-Resistant
NSF/ANSI 52
No
Single Material Construction
No
Surface Texture
Diamond Plate
Border Color
Yellow
NFSI High Traction Certified
Yes
Number of Border Stripes
1
DOC FF1-70 Rating
Yes
Number of Beveled Edges
4
USDA Certified
No
Thermally Insulating
Yes
Compression Deflection
@ 20 %/sq. in. 0.275 in.@ 40 %/sq. in. 0.366 in.
Critical Radiant Flux Class Rating
Class 1
Surface Design
Diamond Plate
Reversible
No
Durometer Rating
90
Series
485 Ergo Trax(R)
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Metal Detectable
No
X-Ray Detectable
No
Autoclavable
No

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 1, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 485 Ergo Trax(R), Thickness 9/16 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Diamond Plate, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.