Antifatigue Mat, 16 ft. L x 4 ft. W, 9/16" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 518S0416BL

  • Zoro # G7349791


product price:  $494.23
/ea
Free Shipping & Returns

Key Features

Length
16 ft.
Thickness
9/16"
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518S0416BL
Zoro #
G7349791
UPC #
662641895270
Country of Origin
United States

Dimensions

Length
16 ft.
Width
4 ft.
Thickness
9/16"
Width and Length
4 ft x 16 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Weight
85.5 lb
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antimicrobial
No
Welding Safe
No
Backing Material
Recycled Urethane
Anti-Slip Surface
Yes
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
Anti-Slip Backing
Yes
Reversible
No
X-Ray Detectable
No
Number of Border Stripes
0
Number of Beveled Edges
4
Single Material Construction
No
Thermally Insulating
Yes
Surface Design
Diamond Plate
NFSI High Traction Certified
No
USDA Certified
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
Critical Radiant Flux Class Rating
Class 1
Washdown Safe
No
Backing Characteristics
Insulation, Wear-Resistant
Autoclavable
No
Metal Detectable
No
NSF/ANSI 52
No
Series
518 Diamond Poly

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 4 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 518 Diamond Poly, Thickness 3/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.