Antifatigue Mat, 17 ft. L x 3 ft. W, 1" Thickness, Vinyl, Diamond Plate, Black

  • Mfr # 519S0317BL

  • Zoro # G7327656


product price: $546.07
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17 ft.
Width
3 ft.
Thickness
1"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519S0317BL
Zoro #
G7327656
UPC #
662641895980
Country of Origin
United States

Dimensions

Length
17 ft.
Width
3 ft.
Thickness
1"
Width and Length
3 ft x 17 ft

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Surface Material
Vinyl
Mat Surface Pattern
Diamond Plate
Edge Style
Beveled
Antifatigue
Yes
Mat Shape
Rectangle
Oil Resistant
No
Weight
102 lb
Brake Fluid Resistant
No
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Anti-Slip Surface
Yes
Welding Safe
No
Backing Material
Recycled Urethane
Washdown Safe
No
Number of Border Stripes
0
Metal Detectable
No
Single Material Construction
No
Critical Radiant Flux Class Rating
Class 1
Series
519 Diamond Poly Max
DOC FF1-70 Rating
Yes
Surface Texture
Raised Pattern
NSF/ANSI 52
No
Resistance Properties
Insulation, Tear Resistant, Wear Resistant
X-Ray Detectable
No
Autoclavable
No
Backing Characteristics
Insulation, Wear-Resistant
Thermally Insulating
Yes
Reversible
No
Anti-Slip Backing
Yes
Number of Beveled Edges
4
USDA Certified
No
Surface Design
Diamond Plate
NFSI High Traction Certified
No
Border Color
Yellow

Description

Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 519 Diamond Poly Max, Thickness 7/8 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Diamond Plate, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products